Shop All Drain Components
Zoro Select
J-Bend, White Drain, Slip Connection
Mfr # 35301
Zoro # G4834650
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/2"
- Material of Construction - Drains PVC
- Color - Drains White
- Connection - Drains Slip
- Material of Construction Polypropylene
Product Information
- Brand Zoro Select
- MFR # 35301
- Zoro # G4834650
- UPC # 091712353010
- Country of Origin China
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 1-1/2" |
Size | 1-1/2" |
Pipe Outside Diameter | 1 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Details
Item | J-Bend |
Material of Construction - Drains | PVC |
Color - Drains | White |
Connection - Drains | Slip |
Material of Construction | Polypropylene |
Includes | (2) Nuts, (2) Reducing Washers |
For Use With | Wall Drain |
Color | White |
Standards | UPC |
Material | Plastic |
Basic Fitting Shape | Bend |
Product Type | Bend |
Inlet Connection Type | Slip |
Outlet Connection Type | Slip |
Trap Type | J-Bend |
Description
Bend, Nominal Pipe Size 1 1/2 in, Pipe Outside Diameter 1 1/2 in, Standards UPC, Outlet Connection Type Slip, Product Type Bend, Includes Reducing Washer, Inlet Connection Type Slip, Material Plastic, Color White, Trap Type J-Bend
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Shower Valve Seal Replacement Rpr Kits (RK7000-120)
- MEGACHEF Megachef DR-180 16 in. Chrome Plated & Plastic Counter Top Drying Dish Rack; Black (DR-180)
- ZORO SELECT 2-1/2" FNPT 316 SS 90 Degree Elbow (609E111N212)
- LEGEND VALVE T-550 HANDLE, SCREW, & DISC (108-162)
- ZORO SELECT 1-1/2" " Dia., Polyethylene, White/Plastic Finish, Kitchen, Washer (1PPB3)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen Flexible, P-Trap (1PPC5)
- ZORO SELECT 1-1/2" x 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory/Kitchen, P-Trap (1PNX7)
- ZORO SELECT Washer, Black Drain, Slip Connection, PK100 (36201)
- ZORO SELECT Tee, White Drain, Slip Connection (35337)
- ZORO SELECT P-Trap, 1-1/2 In Hub x Slip (02220)
- ALLPOINTS Drain, Spin&Seal , 1-1/2", 3.5"So (1021067)
- Zoro Select Drain Components