Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK
Mfr # U53462.031.0001
Zoro # G5334061
product price: $7.29
/pk 50, $0.15/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Maximum Thickness 0.028 in
- Inside Diameter 0.32 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # U53462.031.0001
- Zoro # G5334061
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | 5/16 in |
Outside Diameter | 0.594 in |
Inside Diameter | 0.32 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Maximum Thickness | 0.028 in |
System of Measurement | Inch |
Material Grade/Class | 410 |
Rockwell Hardness | C40 |
Lock Washer Type | Internal Tooth Lock |
Description
Lock Washer, Lock Washer Type Internal Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size 5/16 in, Inside Diameter 0.32 in, Outside Diameter 0.594 in, Maximum Thickness 0.028 in, Dimensional Standards ASME B18.21.1, Material Grade/Class 410, Pack Size Small Pack, Rockwell Hardness C40, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Wide Crown Staples, 16 ga, 15/16" W, 16 ga ga, 1 in Leg L, Steel, 9000 PK (404070)
- SPOTNAILS Collated Brad Nail, 1/2 in L, 18 ga, Brad Head (18508AY)
- KERR LAKESIDE 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 50 PK (43F150KCS)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 75 PK (77292)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 100 PK (1NY46)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U53462.025.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U53460.016.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #2 Stainless Steel, Plain Finish, 50 PK (U53462.008.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Spring Steel, Zinc Plated Finish, 10000 PK (10WE)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK (M37420.050.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 5 PK (U53460.075.0001)
- Zoro Select Tooth Lock Washers