Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK
Mfr # U53462.011.0001
Zoro # G5334043
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- For Screw Size #4
- Outside Diameter 0.245 in
- Maximum Thickness 0.012 in
Product Information
- Brand Zoro Select
- MFR # U53462.011.0001
- Zoro # G5334043
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | #4 |
Outside Diameter | 0.245 in |
Inside Diameter | 0.115 in |
Details
Item | Internal Tooth Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Maximum Thickness | 0.012 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C40 to C50 |
Type | Internal Tooth (Type A) |
Thickness Tolerance | .012 in to .018 in |
For Use With | Lock Washers |
Color | Silver |
REACH Compliant | Yes |
Manufacturer Location | Globally Sourced |
RoHS Compliant | Yes |
Made in North America | No |
Lock Washer Type | Internal Tooth Lock |
Removable | Yes |
Description
Lock Washer, Lock Washer Type Internal Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size #4, Inside Diameter 0.115 in, Outside Diameter 0.245 in, Maximum Thickness 0.012 in, Color Silver, Dimensional Standards ASME B18.21.1, For Use With Lock Washers, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class 410, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable, Pack Size Small Pack, REACH Compliant Yes, Removable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 2, Zinc Plated, 1-1/8 in Ht, 5 PK (U12423.100.0001)
- TE-CO Double-End Threaded Stud, 1/4"-20 Thread to 1/4"-20 Thread, 3 in, Steel, Black Oxide, 2 PK (40353)
- USA INDUSTRIALS #12-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/2 in Length, 25 PK (ZSCRW-65)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.031.3600)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U53460.025.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U53462.016.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 25 PK (U37420.043.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (U37420.013.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M18 Steel, Zinc Plated Finish, 50 PK (M37480.180.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M8 Spring Steel, Zinc Plated Finish, 100 PK (M37302.080.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #12 Stainless Steel, Plain Finish, 50 PK (U53462.021.0001)
- Zoro Select Tooth Lock Washers