Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, Plain Finish, 2000 PK
Mfr # 37WI188
Zoro # G4768825
product price: $275.99
/pk 2000, $0.14/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 0.681 in
- Maximum Thickness 0.036 in
- Standards ASME B18.21.1
Product Information
- Brand Zoro Select
- MFR # 37WI188
- Zoro # G4768825
- Country of Origin Taiwan, Province of China
- Category Tooth Lock Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 0.681 in |
Inside Diameter | 0.391 in |
Details
Item | Internal Tooth Lock Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Maximum Thickness | 0.036 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | C40 |
Rockwell Hardness | C40 to 50 |
Description
3/8 Internal Tooth Lock Washer 18 8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Combination Drive, 100 PK (HWSMS8114)
- ZORO SELECT Carriage Bolt, 1/2-13 x 6 In L, PK10 (U08320.050.0600)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-24, Plain Finish (36858)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (U07566.031.0250)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M2.5 Spring Steel, Zinc Clear Finish, 10000 PK (M2.5D6797A)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (U37480.021.0001)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (U37590.019.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 25 PK (U53460.043.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #10 Spring Steel, Zinc Plated Finish, 10000 PK (10WI)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #5 Spring Steel, Zinc Plated Finish, 10000 PK (05WI)
- G.L. HUYETT Tooth Lock Washer, Carbon Steel, Plain Finish (W-16)
- Zoro Select Lock Washers