Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size #2 Stainless Steel, Plain Finish, 50 PK
Mfr # U53462.008.0001
Zoro # G5334007
product price: $0.94
/pk 50, $0.02/ea
$0.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- For Screw Size #2
- Outside Diameter 0.172 in
- Maximum Thickness 0.010 in
Product Information
- Brand Zoro Select
- MFR # U53462.008.0001
- Zoro # G5334007
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | #2 |
Outside Diameter | 0.172 in |
Inside Diameter | 0.089 in |
Details
Item | Internal Tooth Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Maximum Thickness | 0.010 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C40 |
Type | Internal Tooth, Type A |
Lock Washer Type | Internal Tooth Lock |
Description
Lock Washer, Lock Washer Type Internal Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size #2, Inside Diameter 0.089 in, Outside Diameter 0.172 in, Maximum Thickness 0.01 in, Dimensional Standards ASME B18.21.1, Material Grade/Class 410, Pack Size Small Pack, Rockwell Hardness C40, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Hex Nut, M8-1.25, A2 Stainless Steel, Not Graded, Plain, 4 mm Ht, 100 PK (M51090.080.0001)
- ZORO SELECT Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 50 PK (M01210.120.0060)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/8"-7, Steel, Grade 2, Zinc Plated, 59/64 in Ht (NLI21120NE-001P)
- J.W. WINCO GN913.3-M6-10-KU Set Screw Nylon Tip (6N10P13/PL)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (U37480.019.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 10 PK (U37420.062.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M3 Stainless Steel, Plain Finish, 50 PK (M51460.030.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK (U53462.062.0001)
- ZORO SELECT Military External Tooth Lock Washer, For Screw Size #8 Stainless Steel, Passivate Finish, 4000 PK (MS35335-59)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK (U51460.050.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U53462.037.0001)
- Zoro Select Lock Washers