Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size #12 Stainless Steel, Plain Finish, 50 PK
Mfr # U53462.021.0001
Zoro # G5325905
product price: $3.29
/pk 50, $0.07/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- For Screw Size #12
- Outside Diameter 0.394 in
- Maximum Thickness 0.020 in
Product Information
- Brand Zoro Select
- MFR # U53462.021.0001
- Zoro # G5325905
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | #12 |
Outside Diameter | 0.394 in |
Inside Diameter | 0.221 in |
Details
Item | Internal Tooth Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Maximum Thickness | 0.020 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Type | Internal Tooth (Type A) |
Rockwell Hardness | C40 to C50 |
For Use With | Lock Washers |
Thickness Tolerance | .020 in to .027 in |
Color | Silver |
Lock Washer Type | Internal Tooth Lock |
Removable | Yes |
Made in North America | No |
REACH Compliant | Yes |
Manufacturer Location | Globally Sourced |
RoHS Compliant | Yes |
Description
Lock Washer, Lock Washer Type Internal Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size #12, Inside Diameter 0.221 in, Outside Diameter 0.394 in, Maximum Thickness 0.02 in, Color Silver, Dimensional Standards ASME B18.21.1, For Use With Lock Washers, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class 410, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable, Pack Size Small Pack, REACH Compliant Yes, Removable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #12 x 1 1/4 in, Climaseal Steel Hex Head External Hex Drive, 250 PK (1167253)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 5 PK (65504)
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/8" Dia., 3" L, Carbon Steel Zinc Plated (STB2-37300)
- ZORO SELECT A307A, 1/2 in Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 25 PK (494095-PG)
- ZORO SELECT Tooth Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 2000 PK (AN960-C816L)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Spring Steel, Black Oxide Finish, 6000 PK (37WEB)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M24 Steel, Zinc Plated Finish, 10 PK (M37420.240.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M4 Steel, Zinc Plated Finish, 100 PK (M37480.040.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U55462.031.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U51460.037.0001)
- NEWPORT FASTENERS Internal Tooth Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 5000 PK (981146)
- Zoro Select Lock Washers