Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK
Mfr # U37320.050.0001
Zoro # G3023347
product price: $5.59
/pk 25, $0.22/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 0.88 in
- Maximum Thickness 0.055 in
- Standards ASME B18.21.1
Product Information
- Brand Zoro Select
- MFR # U37320.050.0001
- Zoro # G3023347
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 0.88 in |
Inside Diameter | 0.512 in |
Details
Item | Internal Tooth Lock Washer |
Material | Steel |
Finish | Black Oxide |
Maximum Thickness | 0.055 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Type | Internal Tooth (Type A) |
Rockwell Hardness | C40 to C50 |
Lock Washer Type | Internal Tooth Lock |
Description
Lock Washer, Lock Washer Type Internal Tooth Lock, Finish Black Oxide, Material Steel, For Screw Size 1/2 in, Inside Diameter 0.512 in, Outside Diameter 0.88 in, Maximum Thickness 0.055 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C40 to C50, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZCO Ozco 56652 3/4" By 10" To 12" Owt Timber Bolts 2 Per Pk (56652)
- GRIP-RITE Staples, 3/8 in Leg L, Steel, 5000 PK (GRA1138)
- ZORO SELECT Set Screw Assortment, Stainless Steel, Plain Finish, 600 PCS (JBDL24BSXSS)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Black Oxide, 0.875 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-EF-780DS7-)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 100 PK (U37320.031.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK (U37320.025.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37320.037.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37500.037.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 10 PK (U37420.075.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (6DZC6)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U51462.037.0001)
- Zoro Select Tooth Lock Washers