Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size 1/2 in Spring Steel, Zinc Plated Finish, 4000 PK
Mfr # 50WI
Zoro # G4786020
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- Finish Zinc Plated
- Outside Diameter 0.883 in
- Maximum Thickness 0.041 in
- Standards ASME B18.21.1
Product Information
- Brand Zoro Select
- MFR # 50WI
- Zoro # G4786020
- Country of Origin Taiwan, Province of China
- Category Tooth Lock Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 0.883 in |
Inside Diameter | 0.521 in |
Details
Item | Internal Tooth Lock Washer |
Material | Spring Steel |
Finish | Zinc Plated |
Maximum Thickness | 0.041 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | C35 |
Rockwell Hardness | C40 to 50 |
Description
1/2 Internal Tooth Lock Washer Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Machine Screw Hex Nut, #10-24, Steel, Grade 2, Zinc Plated, 100 PK (03750)
- HILLMAN Self-Drilling Screw, 1/4"-14 x 3/4 in, Epoxy Coated Steel Hex Head Torx Drive (116131)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Aluminum Hex Head Slotted Drive, 100 PK (03372)
- NATIONAL MFG CO 5/8-11X24 Galv Thread Rod (N825-010)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Spring Steel, Zinc Plated Finish, 10000 PK (14WI)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #10 Spring Steel, Zinc Plated Finish, 10000 PK (10WI)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (U37480.013.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 5 PK (U37420.100.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U55460.019.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK (U51462.050.0001)
- PRIME-LINE External Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 10 PK (9083260)
- Zoro Select Tooth Lock Washers