Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size 1/2 in Phosphor Bronze, Plain Finish, 25 PK
Mfr # U50462.050.0001
Zoro # G3166064
product price: $11.59
/pk 25, $0.46/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Phosphor Bronze
- Finish Plain
- For Screw Size 1/2 in
- Maximum Thickness 0.045 in
- Standards ASME B18.21.1
Product Information
- Brand Zoro Select
- MFR # U50462.050.0001
- Zoro # G3166064
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 0.9 in |
Inside Diameter | 0.53 in |
Details
Item | Internal Tooth Lock Washer |
Material | Phosphor Bronze |
Finish | Plain |
Maximum Thickness | 0.045 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Type | Internal Tooth, Type A |
Rockwell Hardness | B90 |
Color | Bronze |
Thickness Tolerance | 0.037 in to 0.045 in |
For Use With | Large Round, Pan, or Binding Head Screws |
Application | Absorbs Shock and Vibration |
Lock Washer Type | Internal Tooth Lock |
Description
Lock Washer, Lock Washer Type Internal Tooth Lock, Finish Plain, Material Phosphor Bronze, For Screw Size 1/2 in, Inside Diameter 0.53 in, Outside Diameter 0.9 in, Maximum Thickness 0.045 in, Color Bronze, Dimensional Standards ASME B18.21.1, For Use With Large Round, Pan, or Binding Head Screws, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness B90, System of Measurement Inch, Thickness Tolerance 0.037 in to 0.045 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue 8 mm Length (UST195488)
- ZORO SELECT Barrel Bolt, #10-24, 3/8 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain, 5 PK (5LY98)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62193)
- HERITAGE Terminal and Snap Loop Lanyard, 12 in, 3/32 in Pin Dia., Nylon, Plain Coated (TN2-093-12-260)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Phosphor Bronze, Plain Finish, 50 PK (U50462.037.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #2 Phosphor Bronze, Plain Finish, 100 PK (U50462.008.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 Phosphor Bronze, Plain Finish, 100 PK (U50462.013.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U53462.013.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37420.025.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (U37420.021.0001)
- PRIME-LINE External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 20 PK (9083293)
- Zoro Select Tooth Lock Washers