Shop All Internal Retaining Rings
Zoro Select
Internal Self-Locking Push-On Retaining Ring, Steel, Plain Finish, 3/4 in Bore Dia., 50 PK
Mfr # U36231.075.0001
Zoro # G3389961
product price: $5.89
/pk 50, $0.12/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Self-Locking Push-On
- Material Steel
- Finish Plain
- Thickness 0.015 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # U36231.075.0001
- Zoro # G3389961
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 3/4 in |
Free Inside Diameter | 0.5 in |
Free Outside Diameter | 0.752 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal Self-Locking Push-On |
Material | Steel |
Finish | Plain |
Thickness | 0.015 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 50 |
Ring Type | Self-Locking Retaining Ring |
Location Style | Internal |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Grade 1060/Grade 1090 |
Ring Sub-Type | Tooth-Locking |
Description
Retaining Ring,Internal,0.015 In. Thk,PK50, System of Measurement Inch, Location Style Internal, Thickness 0.015 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 3/4 in, Free Inside Diameter 0.5 in, Free Outside Diameter 0.752 in, Material Steel, Finish Plain, Material Grade/Class Grade 1060/Grade 1090, Ring Type Self-Locking Retaining Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Tooth-Locking, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 10 PK (U07410.043.0200)
- G.L. HUYETT Slotted Spring Pin 1/8 x 3/4 HCS PL (SPP-125-0750)
- ZORO SELECT Wall Anchor, 1-11/16" L, Nylon, 100 PK (U30533.013.0125)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x2-1/2, PK25 (U07840.037.0250)
- ZORO SELECT Internal Self-Locking Push-On Retaining Ring, Steel, Plain Finish, 1 1/4 in Bore Dia., 50 PK (U36231.125.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 3/8 in Bore Dia., 10 PK (KG-137ST OIL)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 in Bore Dia. (HO-200SS)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 1/8 in Bore Dia., 5 PK (KG-112SJ)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 155 mm Bore Dia. (M36050.155.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 90 mm Bore Dia., 5 PK (M36050.090.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 54 mm Bore Dia., 10 PK (M36050.054.0001)
- Zoro Select Internal Retaining Rings