Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 98 mm Bore Dia., 5 PK
Mfr # M36050.098.0001
Zoro # G2647751
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Groove Diameter 101.5 mm
- Material Steel
- Finish Plain
- Thickness 3 mm
- System of Measurement Metric
Product Information
- Brand Zoro Select
- MFR # M36050.098.0001
- Zoro # G2647751
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 98 mm |
Fits Groove Diameter | 101.5 mm |
Free Outside Diameter | 103.5 mm |
Clearance Dia. (Expanded) | 79mm |
Clearance Dia. (Compressed) | 79 mm |
Fits Groove Width | 3.15 mm |
Clearance Diameter | 79 mm |
Clearance Diameter Type | Compressed |
Details
Item | Retaining Ring,Internal,3 mm Thk,PK5 |
Material | Steel |
Finish | Plain |
Thickness | 3 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Location Style | Internal |
Ring Type | Housing Ring |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Material Quality Standards | DIN 472 |
Ring Sub-Type | Standard |
Description
Retaining Ring,Internal,3 mm Thk,PK5, System of Measurement Metric, Location Style Internal, Thickness 3 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 98 mm, Fits Groove Diameter 101.5 mm, Fits Groove Width 3.15 mm, Free Outside Diameter 103.5 mm, Clearance Diameter 79 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Cup, 10mm, PK50 (M07840.120.0010)
- ZORO SELECT Fully Threaded Rod, 9/16"-12, 3 ft, Stainless Steel, 18-8, Plain Finish (09123)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, White Steel Flat Head Phillips Drive, 30 PK (36252)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish (Z9208)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 88 mm Bore Dia., 5 PK (M36050.088.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 100 mm Bore Dia., 5 PK (M36050.100.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 1.312 in Bore Dia., 500 PK (131RIBP)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 22 mm Bore Dia., 50 PK (DHO-22ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 18 mm Bore Dia., 50 PK (DHO-18ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1/2 in Bore Dia., 50 PK (U36050.050.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 1.875 in Bore Dia., 200 PK (187RIBP)
- Zoro Select Internal Retaining Rings