Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 9 in Bore Dia.
Mfr # U36050.900.0001
Zoro # G3390235
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 9.405 in
- Material Steel
- Finish Plain
- Thickness 0.187 in
Product Information
- Brand Zoro Select
- MFR # U36050.900.0001
- Zoro # G3390235
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 9 in |
Fits Groove Diameter | 9.405 in |
Free Outside Diameter | 9.83 in |
Fits Groove Width | 0.209 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.187 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 1 |
Ring Sub-Type | Standard |
Ring Type | Housing Ring |
Location Style | Internal |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Description
Retaining Ring,Internal,0.187 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.187 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 9 in, Fits Groove Diameter 9.405 in, Fits Groove Width 0.209 in, Free Outside Diameter 9.83 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 25 PK (WASB14NZ)
- ZORO SELECT Spring P, HD Coiled, 1/2x2-1/2,32000lb, PK5 (U39150.050.0250)
- USA INDUSTRIALS Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 2 in L, 5 PK (ZBOLT-388)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 10 PK (U01200.050.0300)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 8 in Bore Dia. (U36050.800.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 7 1/2 in Bore Dia. (U36050.750.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 7/16 in Bore Dia. (HO-143SS)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 3/8 in Bore Dia., 10 PK (KG-137ST OIL)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 7/8 in Bore Dia., 10 PK (WHM-87)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 4 in Bore Dia. (U36050.400.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 1/4 in Bore Dia. (U36050.325.0001)
- Zoro Select Internal Retaining Rings