Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 80 mm Bore Dia., 5 PK
Mfr # M36050.080.0001
Zoro # G2647830
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Groove Diameter 83.5 mm
- Material Steel
- Finish Plain
- Thickness 2.5 mm
- System of Measurement Metric
Product Information
- Brand Zoro Select
- MFR # M36050.080.0001
- Zoro # G2647830
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 80 mm |
Fits Groove Diameter | 83.5 mm |
Free Outside Diameter | 85.5 mm |
Fits Groove Width | 2.65 mm |
Clearance Dia. (Compressed) | 62.1 mm |
Clearance Dia. (Expanded) | 62.1mm |
Clearance Diameter | 62.1 mm |
Clearance Diameter Type | Compressed |
Details
Item | Retaining Ring,Internal,2.5 mm Thk,PK5 |
Material | Steel |
Finish | Plain |
Thickness | 2.5 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Material Quality Standards | DIN 472 |
Location Style | Internal |
Material Grade/Class | Ungraded |
Ring Type | Housing Ring |
Manufacturer Location | Globally Sourced |
Ring Sub-Type | Standard |
Description
Retaining Ring,Internal,2.5 mm Thk,PK5, System of Measurement Metric, Location Style Internal, Thickness 2.5 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 80 mm, Fits Groove Diameter 83.5 mm, Fits Groove Width 2.65 mm, Free Outside Diameter 85.5 mm, Clearance Diameter 62.1 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 2 in L, 6D, Steel, Hot Dipped Galvanized Finish, 11.50 ga (6HGC)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 5/8 in Shaft Dia, 10 PK (WSM-62-S02)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK (U38400.018.0001)
- TAMPER-PRUF SCREWS #10-32 x 2-1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121959)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 68 mm Bore Dia., 5 PK (M36050.068.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 67 mm Bore Dia., 5 PK (M36050.067.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 65 mm Bore Dia., 5 PK (M36050.065.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 15/16 in Bore Dia., 25 PK (U36050.193.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 32 mm Bore Dia. (DHO-32SA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 40 mm Bore Dia., 25 PK (M36050.040.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 3/8 in Bore Dia., 10 PK (U36050.237.0001)
- Zoro Select Internal Retaining Rings