Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 75 mm Bore Dia., 5 PK
Mfr # M36050.075.0001
Zoro # G2647867
product price: $4.29
/pk 5, $0.86/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Groove Diameter 78 mm
- Material Steel
- Finish Plain
- Thickness 2.5 mm
- System of Measurement Metric
Product Information
- Brand Zoro Select
- MFR # M36050.075.0001
- Zoro # G2647867
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 75 mm |
Fits Groove Diameter | 78 mm |
Free Outside Diameter | 79.5 mm |
Clearance Dia. (Compressed) | 58.6 mm |
Clearance Dia. (Expanded) | 58.6mm |
Fits Groove Width | 2.65 mm |
Clearance Diameter | 58.6 mm |
Clearance Diameter Type | Compressed |
Details
Item | Retaining Ring,Internal,2.5 mm Thk,PK5 |
Material | Steel |
Finish | Plain |
Thickness | 2.5 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Ring Type | Housing Ring |
Ring Sub-Type | Standard |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Material Quality Standards | DIN 472 |
Location Style | Internal |
Description
Retaining Ring,Internal,2.5 mm Thk,PK5, System of Measurement Metric, Location Style Internal, Thickness 2.5 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 75 mm, Fits Groove Diameter 78 mm, Fits Groove Width 2.65 mm, Free Outside Diameter 79.5 mm, Clearance Diameter 58.6 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK (00295)
- MIDWEST FASTENER Wood Screw, #10, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02581)
- ZORO SELECT 1/4"-20 x 2-1/2 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.025.0250)
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 6 mm L, 50 PK (M51010.030.0006)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 80 mm Bore Dia., 5 PK (M36050.080.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 65 mm Bore Dia., 5 PK (M36050.065.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 68 mm Bore Dia., 5 PK (M36050.068.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 2.125 in Bore Dia., 200 PK (212RIBP)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 in Bore Dia., 5 PK (WHM-100-S02)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 105 mm Bore Dia., 5 PK (M36050.105.0001)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.438 in Bore Dia. (VHO-244)
- Zoro Select Internal Retaining Rings