Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 68 mm Bore Dia., 5 PK
Mfr # M36050.068.0001
Zoro # G2647891
product price: $5.89
/pk 5, $1.18/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Groove Diameter 71 mm
- Material Steel
- Finish Plain
- Thickness 2.5 mm
- System of Measurement Metric
Product Information
- Brand Zoro Select
- MFR # M36050.068.0001
- Zoro # G2647891
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 68 mm |
Fits Groove Diameter | 71 mm |
Free Outside Diameter | 72.5 mm |
Clearance Dia. (Expanded) | 51.6mm |
Fits Groove Width | 2.65 mm |
Clearance Dia. (Compressed) | 51.6 mm |
Clearance Diameter Type | Compressed |
Clearance Diameter | 51.6 mm |
Details
Item | Retaining Ring,Internal,2.5 mm Thk,PK5 |
Material | Steel |
Finish | Plain |
Thickness | 2.5 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Manufacturer Location | Globally Sourced |
Ring Type | Housing Ring |
Ring Sub-Type | Standard |
Material Quality Standards | DIN 472 |
Location Style | Internal |
Material Grade/Class | Ungraded |
Description
Retaining Ring,Internal,2.5 mm Thk,PK5, System of Measurement Metric, Location Style Internal, Thickness 2.5 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 68 mm, Fits Groove Diameter 71 mm, Fits Groove Width 2.65 mm, Free Outside Diameter 72.5 mm, Clearance Diameter 51.6 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Black Oxide Finish, 100 PK (6DZA2)
- AMERICAN SOCKETS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in Length, 100 PK (0812CSFL)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 50 PK (U51410.013.0002)
- ZORO SELECT Arch Barrel, #8-32, 1 9/16 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (Z4886)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 65 mm Bore Dia., 5 PK (M36050.065.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 67 mm Bore Dia., 5 PK (M36050.067.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 75 mm Bore Dia., 5 PK (M36050.075.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 3/8 in Bore Dia., 5 PK (WHM-137-S02)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 3/8 in Bore Dia., 10 PK (U36050.237.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 170 mm Bore Dia. (M36050.170.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 4 3/4 in Bore Dia. (U36050.475.0001)
- Zoro Select Internal Retaining Rings