Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 63 mm Bore Dia., 10 PK
Mfr # M36050.063.0001
Zoro # G2647937
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Groove Diameter 66 mm
- Material Steel
- Finish Plain
- Thickness 2 mm
- System of Measurement Metric
Product Information
- Brand Zoro Select
- MFR # M36050.063.0001
- Zoro # G2647937
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 63 mm |
Fits Groove Diameter | 66 mm |
Free Outside Diameter | 67.2 mm |
Clearance Dia. (Compressed) | 47.7 mm |
Clearance Dia. (Expanded) | 47.7mm |
Fits Groove Width | 2.15 mm |
Clearance Diameter | 47.7 mm |
Clearance Diameter Type | Compressed |
Details
Item | Retaining Ring,Internal,2 mm Thk,PK10 |
Material | Steel |
Finish | Plain |
Thickness | 2 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Material Grade/Class | Ungraded |
Ring Type | Housing Ring |
Material Quality Standards | DIN 472 |
Location Style | Internal |
Ring Sub-Type | Standard |
Manufacturer Location | Globally Sourced |
Description
Retaining Ring,Internal,2 mm Thk,PK10, System of Measurement Metric, Location Style Internal, Thickness 2 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 63 mm, Fits Groove Diameter 66 mm, Fits Groove Width 2.15 mm, Free Outside Diameter 67.2 mm, Clearance Diameter 47.7 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 25 PK (50451)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.25 in Dia., 0.5 in L, Stainless Steel Body, 50 PK (27F0808.1-EA-50)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 40 mm L, 6 PK (932928)
- NEWPORT FASTENERS 1/2 x 5" Dowel Pins/Alloy Steel/Bright Finish , 20PK (PINDOW040050P)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 56 mm Bore Dia., 10 PK (M36050.056.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 55 mm Bore Dia., 10 PK (M36050.055.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 62 mm Bore Dia., 10 PK (M36050.062.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 22 mm Bore Dia., 50 PK (DHO-22ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 180 mm Bore Dia. (M36050.180.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 155 mm Bore Dia. (M36050.155.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 7 1/2 in Bore Dia. (U36050.750.0001)
- Zoro Select Internal Retaining Rings