Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 6 5/8 in Bore Dia.
Mfr # U36050.662.0001
Zoro # G3390305
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 6.925 in
- Material Steel
- Finish Plain
- Thickness 0.174 in
Product Information
- Brand Zoro Select
- MFR # U36050.662.0001
- Zoro # G3390305
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 6 5/8 in |
Fits Groove Diameter | 6.925 in |
Free Outside Diameter | 7.308 in |
Fits Groove Width | 0.174 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.174 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 1 |
Material Grade/Class | Ungraded |
Ring Sub-Type | Standard |
Ring Type | Housing Ring |
Manufacturer Location | Globally Sourced |
Location Style | Internal |
Description
Retaining Ring,Internal,0.174 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.174 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 6 5/8 in, Fits Groove Diameter 6.925 in, Fits Groove Width 0.174 in, Free Outside Diameter 7.308 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECOIL Thin Wall Key Locking Insert, 4 Keys, M6-1.00 Int Thrd Sz, M10-1.25 Ext Thrd Sz (75066)
- MIDWEST FASTENER Deck Screw, #7 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 221 PK (54029)
- CSH Wood Screw, #8, 1-1/8 in, Zinc Plated Stainless Steel Flat Head Square Drive, 10000 PK (0.FSC08118ZN17)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 75 PK (B01209.062.0300)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 6 3/4 in Bore Dia. (U36050.675.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 3/4 in Bore Dia., 10 PK (HO-75SS)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 1/2 in Bore Dia., 5 PK (WHM-150-S02)
- ZORO SELECT Internal Self-Locking Push-On Retaining Ring, Steel, Plain Finish, 9/16 in Bore Dia., 50 PK (U36231.056.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 2.5 in Bore Dia., 200 PK (250RIBP)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 4 in Bore Dia. (KG-400SJ)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 65 mm Bore Dia., 5 PK (M36050.065.0001)
- Zoro Select Internal Retaining Rings