Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 50 mm Bore Dia., 25 PK
Mfr # M36050.050.0001
Zoro # G2648007
product price: $9.85
/pk 25, $0.39/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Groove Diameter 53 mm
- Material Steel
- Finish Plain
- Thickness 2 mm
- System of Measurement Metric
Product Information
- Brand Zoro Select
- MFR # M36050.050.0001
- Zoro # G2648007
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 50 mm |
Fits Groove Diameter | 53 mm |
Free Outside Diameter | 54.2 mm |
Clearance Dia. (Compressed) | 36.3 mm |
Fits Groove Width | 2.15 mm |
Clearance Dia. (Expanded) | 36.3mm |
Clearance Diameter Type | Compressed |
Clearance Diameter | 36.3 mm |
Details
Item | Retaining Ring,Internal,2 mm Thk,PK25 |
Material | Steel |
Finish | Plain |
Thickness | 2 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Location Style | Internal |
Manufacturer Location | Globally Sourced |
Material Quality Standards | DIN 472 |
Material Grade/Class | Ungraded |
Ring Sub-Type | Standard |
Ring Type | Housing Ring |
Description
Retaining Ring,Internal,2 mm Thk,PK25, System of Measurement Metric, Location Style Internal, Thickness 2 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 50 mm, Fits Groove Diameter 53 mm, Fits Groove Width 2.15 mm, Free Outside Diameter 54.2 mm, Clearance Diameter 36.3 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #8 X 3in Solid Brass 50PK (9035396)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 50 PK (M04100.120.0060)
- TAMPER-PRUF SCREWS 1 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121607)
- HOMECARE PRODUCTS 8 x 1.25 in. T25 Exterior Bronze Deck Screw (HO1795346)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 52 mm Bore Dia., 25 PK (M36050.052.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1/4 in Bore Dia., 25 PK (1063)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 3/16 in Bore Dia. (HO-118SS)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 0.5 in Bore Dia., 1000 PK (50RIBP)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 1/2 in Bore Dia., 5 PK (WHM-150-S02)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 in Bore Dia., 10 PK (KG-100ST OIL)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 4 in Bore Dia. (KG-400ST OIL)
- Zoro Select Internal Retaining Rings