Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 4 3/4 in Bore Dia.
Mfr # U36050.475.0001
Zoro # G3390390
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 4.995 in
- Material Steel
- Finish Plain
- Thickness 0.109 in
Product Information
- Brand Zoro Select
- MFR # U36050.475.0001
- Zoro # G3390390
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 4 3/4 in |
Fits Groove Diameter | 4.995 in |
Free Outside Diameter | 5.213 in |
Fits Groove Width | 0.12 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.109 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 1 |
Ring Type | Housing Ring |
Material Grade/Class | Ungraded |
Location Style | Internal |
Ring Sub-Type | Standard |
Manufacturer Location | Globally Sourced |
Description
Retaining Ring,Internal,0.109 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.109 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 4 3/4 in, Fits Groove Diameter 4.995 in, Fits Groove Width 0.12 in, Free Outside Diameter 5.213 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 5, Zinc Plated, 1-9/32 in Ht, 5 PK (U01300.150.0001)
- NEWPORT FASTENERS #6-32 x 3/8 Flanged Capacitor Discharge Welding Studs , Quantity: 100 pieces, 100PK (NFV21061-100)
- MIDWEST FASTENER #12-24 x 3/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (34543)
- RECOIL Helical Insert, Free-Running, M30-3.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (05303)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 11/32 in Bore Dia. (U36050.334.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 7/8 in Bore Dia. (U36050.387.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 1/8 in Bore Dia. (U36050.312.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 1/4 in Bore Dia., 5 PK (KG-125SJ)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 1/2 in Bore Dia., 10 PK (U36050.250.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 15/16 in Bore Dia. (U36050.393.0001)
- AFTERMARKET Internal Snap Ring Fits Capello Quasar (WN-PMF-000121-PEX)
- Zoro Select Internal Retaining Rings