Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 37 mm Bore Dia., 50 PK
Mfr # M36050.037.0001
Zoro # G2105148
product price: $10.25
/pk 50, $0.21/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Groove Diameter 39 mm
- Material Steel
- Finish Plain
- Thickness 1.5 mm
- System of Measurement Metric
Product Information
- Brand Zoro Select
- MFR # M36050.037.0001
- Zoro # G2105148
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 37 mm |
Fits Groove Diameter | 39 mm |
Free Outside Diameter | 39.8 mm |
Fits Groove Width | 1.6 mm |
Clearance Dia. (Expanded) | 25.4mm |
Clearance Dia. (Compressed) | 25.4 mm |
Clearance Diameter | 25.4 mm |
Clearance Diameter Type | Compressed |
Details
Item | Retaining Ring,Internal,1.5 mm Thk,PK50 |
Material | Steel |
Finish | Plain |
Thickness | 1.5 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Material Quality Standards | DIN 472 |
Ring Type | Housing Ring |
Location Style | Internal |
Ring Sub-Type | Standard |
Description
Retaining Ring,Internal,1.5 mm Thk,PK50, System of Measurement Metric, Location Style Internal, Thickness 1.5 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 37 mm, Fits Groove Diameter 39 mm, Fits Groove Width 1.6 mm, Free Outside Diameter 39.8 mm, Clearance Diameter 25.4 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 375677 0.75 x 5 in. Strike Anchor (5107297)
- ZORO SELECT Dowel Pin, 5/16 In Dia (Z1252)
- IRWIN Threaded Insert, Steel, .030-.165, PK100 (SKL250-20-165)
- B&C EAGLE 2-1/4in. 16GA. 20 deg. Galvanized Angle Finish Nails, 2000PK (AF16X214)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 7/8 in Bore Dia., 10 PK (WHM-187)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 18 mm Bore Dia., 50 PK (DHO-18ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 5 3/4 in Bore Dia. (U36050.575.0001)
- ZORO SELECT Internal Self-Locking Push-On Retaining Ring, Steel, Plain Finish, 3/4 in Bore Dia., 50 PK (U36231.075.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 5 in Bore Dia. (KG-500SJ)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 15/16 in Bore Dia., 25 PK (U36050.193.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 3 1/2 in Bore Dia. (KG-350SJ)
- Zoro Select Internal Retaining Rings