Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 35 mm Bore Dia., 50 PK
Mfr # M36050.035.0001
Zoro # G2004926
original price:
$20.05
10% off
new price: $17.99
/pk 50, $0.36/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 35 mm
- Fits Groove Diameter 37 mm
- Material Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # M36050.035.0001
- Zoro # G2004926
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 35 mm |
Fits Groove Diameter | 37 mm |
Free Outside Diameter | 37.8 mm |
Fits Groove Width | 1.6 mm |
Clearance Dia. (Expanded) | 23.6mm |
Clearance Dia. (Compressed) | 23.6 mm |
Number of Sizes | 1 |
Clearance Diameter | 23.6 mm |
Clearance Diameter Type | Compressed |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 1.5 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Number of Pieces | 50 |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Ring Type | Housing Ring |
Ring Sub-Type | Standard |
Location Style | Internal |
Material Quality Standards | DIN 472 |
Description
Retaining Ring,Internal,1.5 mm Thk,PK50, System of Measurement Metric, Location Style Internal, Thickness 1.5 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 35 mm, Fits Groove Diameter 37 mm, Fits Groove Width 1.6 mm, Free Outside Diameter 37.8 mm, Clearance Diameter 23.6 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 3/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.013.0018)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK (M55390.080.0001)
- MAK-A-KEY Undersized Key Stock, Stainless Steel, Plain, 12 in L, 3/8 in W, 1/4 in H (8502500375-12)
- ZORO SELECT Lag Screw, 5/16 in, 3-1/2 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.031.0350)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 75 mm Bore Dia., 5 PK (M36050.075.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 in Bore Dia., 50 PK (U36050.100.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 1/4 in Bore Dia. (HO-225SS)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 777/1000 in Bore Dia., 50 PK (HO-77ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 90 mm Bore Dia., 5 PK (M36050.090.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 36 mm Bore Dia. (DHO-36SA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 150 mm Bore Dia. (M36050.150.0001)
- Zoro Select Internal Retaining Rings