Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 3/4 in Bore Dia., 50 PK
Mfr # U36050.075.0001
Zoro # G3390926
product price: $2.55
/pk 50, $0.05/ea
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 0.796 in
- Material Steel
- Finish Plain
- Thickness 0.035 in
Product Information
- Brand Zoro Select
- MFR # U36050.075.0001
- Zoro # G3390926
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 3/4 in |
Fits Groove Diameter | 0.796 in |
Free Outside Diameter | 0.831 in |
Fits Groove Width | 0.039 in |
Number of Sizes | 1 |
Clearance Diameter | 0.75 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.035 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 50 |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Ring Sub-Type | Standard |
Ring Type | Retaining Ring |
Location Style | Internal |
Description
Retaining Ring,Internal,0.035 In. Thk,PK50, System of Measurement Not Applicable, Location Style Internal, Thickness 0.035 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 3/4 in, Fits Groove Diameter 0.796 in, Fits Groove Width 0.039 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 0.831 in, Clearance Diameter 0.75 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Torx Drive (116724)
- 3M Reclosable Fastener, Acrylic Adhesive, 50 yds, 1 in Wd, Clear, 2 PK (SJ4570)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 100 mm L, 2 PK (932964)
- ZORO SELECT #4-40 x 1-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51110.011.0150)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 5/8 in Bore Dia., 50 PK (U36050.062.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 9/16 in Bore Dia., 50 PK (U36050.056.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1/2 in Bore Dia., 50 PK (U36050.050.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 3/4 in Bore Dia., 10 PK (HO-75SS)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1/2 in Bore Dia., 10 PK (WHM-50-S02)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 62 mm Bore Dia., 10 PK (M36050.062.0001)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.625 in Bore Dia. (HO-262)
- Zoro Select Internal Retaining Rings