Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 3 in Bore Dia., 10 PK
Mfr # U36050.300.0001
Zoro # G3390567
original price:
$13.07
10% off
new price: $11.75
/pk 10, $1.18/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 3.182 in
- Material Steel
- Finish Plain
- Thickness 0.093 in
Product Information
- Brand Zoro Select
- MFR # U36050.300.0001
- Zoro # G3390567
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 3 in |
Fits Groove Diameter | 3.182 in |
Free Outside Diameter | 3.325 in |
Fits Groove Width | 0.103 in |
Number of Sizes | 1 |
Clearance Diameter | 3 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.093 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 10 |
Location Style | Internal |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Ring Type | Retaining Ring |
Ring Sub-Type | Standard |
Description
Retaining Ring,Internal,0.093 In. Thk,PK10, System of Measurement Not Applicable, Location Style Internal, Thickness 0.093 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 3 in, Fits Groove Diameter 3.182 in, Fits Groove Width 0.103 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 3.325 in, Clearance Diameter 3 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 1" Dia., 9" L, Steel Yellow Zinc, 10 PK (2519000)
- MIDWEST FASTENER Solid Rivet, Flat Head, #8 Dia., 3/4 in L, Copper Body, 40 PK (62218)
- ZORO SELECT Masonry Nail, Fluted, 1 1/2 L, PK645 (4NFA7)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Nylon, 1 in L, 10 PK (331218100)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 11/16 in Bore Dia., 10 PK (U36050.268.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 3/4 in Bore Dia., 10 PK (U36050.275.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 13/16 in Bore Dia., 10 PK (U36050.281.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 36 mm Bore Dia. (DHO-36ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 30 mm Bore Dia., 50 PK (M36050.030.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 1 23/1000 in Bore Dia., 50 PK (HO-102ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 16 mm Bore Dia., 100 PK (DHO-16ST PA)
- Zoro Select Internal Retaining Rings