Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 3 7/8 in Bore Dia.
Mfr # U36050.387.0001
Zoro # G3390460
original price:
$4.72
4% off
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 4.107 in
- Material Steel
- Finish Plain
- Thickness 0.109 in
Product Information
- Brand Zoro Select
- MFR # U36050.387.0001
- Zoro # G3390460
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 3 7/8 in |
Fits Groove Diameter | 4.107 in |
Free Outside Diameter | 4.291 in |
Fits Groove Width | 0.12 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.109 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 1 |
Ring Sub-Type | Standard |
Ring Type | Housing Ring |
Manufacturer Location | Globally Sourced |
Location Style | Internal |
Material Grade/Class | Ungraded |
Description
Retaining Ring,Internal,0.109 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.109 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 3 7/8 in, Fits Groove Diameter 4.107 in, Fits Groove Width 0.12 in, Free Outside Diameter 4.291 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51040.060.0025)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 50 PK (U51010.031.0175)
- TAMPER-PRUF SCREWS 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121640)
- ZORO SELECT Spring Pin, Sltd, 5/64inx3/4in, Pln, PK100 (U39100.007.0075)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 4 1/4 in Bore Dia. (U36050.425.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 15/16 in Bore Dia. (U36050.393.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 15/32 in Bore Dia. (U36050.346.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 12 mm Bore Dia., 100 PK (DHO-12ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 11/32 in Bore Dia. (U36050.334.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 3/4 in Bore Dia., 10 PK (U36050.275.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 1/8 in Bore Dia., 10 PK (WHM-112)
- Zoro Select Internal Retaining Rings