Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 3 5/32 in Bore Dia.
Mfr # U36050.315.0001
Zoro # G3390530
original price:
$2.19
9% off
new price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 3.348 in
- Material Steel
- Finish Plain
- Thickness 0.109 in
Product Information
- Brand Zoro Select
- MFR # U36050.315.0001
- Zoro # G3390530
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 3 5/32 in |
Fits Groove Diameter | 3.348 in |
Free Outside Diameter | 3.523 in |
Fits Groove Width | 0.12 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.109 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 1 |
Ring Type | Housing Ring |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Location Style | Internal |
Ring Sub-Type | Standard |
Description
Retaining Ring,Internal,0.109 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.109 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 3 5/32 in, Fits Groove Diameter 3.348 in, Fits Groove Width 0.12 in, Free Outside Diameter 3.523 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 5/8 in Lg (Z2320SS)
- USA INDUSTRIALS 3/8"-24 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1 in Length, 10 PK (ZSCRW-126)
- L.H. DOTTIE Lag Screw, 1/4 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (LAG14112)
- ZORO SELECT Bolt, Carriage, Chrome, 7/16-14x3, Pk5 (MPB763)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 11/32 in Bore Dia. (U36050.334.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 3/4 in Bore Dia. (U36050.375.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 4 in Bore Dia. (U36050.400.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 7/16 in Bore Dia., 50 PK (U36050.043.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 34 mm Bore Dia., 50 PK (M36050.034.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 5/8 in Bore Dia., 25 PK (U36050.162.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 6 3/4 in Bore Dia. (U36050.675.0001)
- Zoro Select Internal Retaining Rings