Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 3 3/4 in Bore Dia.
Mfr # U36050.375.0001
Zoro # G3390479
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 3.974 in
- Material Steel
- Finish Plain
- Thickness 0.109 in
Product Information
- Brand Zoro Select
- MFR # U36050.375.0001
- Zoro # G3390479
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 3 3/4 in |
Fits Groove Diameter | 3.974 in |
Free Outside Diameter | 4.157 in |
Fits Groove Width | 0.12 in |
Number of Sizes | 1 |
Clearance Diameter | 3.75 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.109 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 1 |
Ring Type | Retaining Ring |
Material Grade/Class | Ungraded |
Ring Sub-Type | Standard |
Location Style | Internal |
Manufacturer Location | Globally Sourced |
Description
Retaining Ring,Internal,0.109 in Thk, System of Measurement Not Applicable, Location Style Internal, Thickness 0.109 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 3 3/4 in, Fits Groove Diameter 3.974 in, Fits Groove Width 0.12 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 4.157 in, Clearance Diameter 3.75 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive, 5000 PK (158CDWS5M)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1/2" L, PK50 (U55700.009.0050)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.625 In x3 1/2 In L (WWG-CLPS-117)
- MIDWEST FASTENER 3/16"-24 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 10 PK (60101)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 4 3/4 in Bore Dia. (U36050.475.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 1/8 in Bore Dia. (U36050.312.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 1/2 in Bore Dia. (U36050.350.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish (GGS_85599)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 16 mm Bore Dia., 100 PK (DHO-16ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 1 23/1000 in Bore Dia., 50 PK (HO-102ST PA)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 3/8 in Bore Dia. (HO-137SS)
- Zoro Select Internal Retaining Rings