Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 3 1/8 in Bore Dia.
Mfr # U36050.312.0001
Zoro # G3390549
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 3.315 in
- Material Steel
- Finish Plain
- Thickness 0.109 in
Product Information
- Brand Zoro Select
- MFR # U36050.312.0001
- Zoro # G3390549
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 3 1/8 in |
Fits Groove Diameter | 3.315 in |
Free Outside Diameter | 3.488 in |
Fits Groove Width | 0.12 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.109 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 1 |
Material Grade/Class | Ungraded |
Ring Sub-Type | Standard |
Location Style | Internal |
Ring Type | Housing Ring |
Manufacturer Location | Globally Sourced |
Description
Retaining Ring,Internal,0.109 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.109 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 3 1/8 in, Fits Groove Diameter 3.315 in, Fits Groove Width 0.12 in, Free Outside Diameter 3.488 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #9, 3/4 in, Nickel Steel Flat Head Phillips Drive, 40 PK (79328)
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 27/64 in L, Aluminum Body (10590PK)
- ZORO SELECT Binding Barrel, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, 316 Stainless Steel Plain (Z1512)
- ZORO SELECT Lag Screw, 1/4 in, 1-3/4 in, Steel, Zinc Plated Hex External Hex Drive, 100 PK (U08280.025.0175)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 5/32 in Bore Dia. (U36050.315.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 4 1/8 in Bore Dia. (U36050.412.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 15/16 in Bore Dia. (U36050.393.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 68 mm Bore Dia., 5 PK (M36050.068.0001)
- ZORO SELECT Internal Self-Locking Push-On Retaining Ring, Steel, Plain Finish, 1 1/4 in Bore Dia., 50 PK (U36231.125.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 in Bore Dia., 5 PK (HO-100SS)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 7/8 in Bore Dia., 25 PK (HO-187ST ZD)
- Zoro Select Internal Retaining Rings