Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 3 15/32 in Bore Dia.
Mfr # U36050.346.0001
Zoro # G2527467
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 3.675 in
- Material Steel
- Finish Plain
- Thickness 0.109 in
Product Information
- Brand Zoro Select
- MFR # U36050.346.0001
- Zoro # G2527467
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 3 15/32 in |
Fits Groove Diameter | 3.675 in |
Free Outside Diameter | 3.857 in |
Fits Groove Width | 0.12 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.109 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 1 |
Location Style | Internal |
Manufacturer Location | Globally Sourced |
Ring Type | Housing Ring |
Ring Sub-Type | Standard |
Material Grade/Class | Ungraded |
Description
Retaining Ring,Internal,0.109 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.109 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 3 15/32 in, Fits Groove Diameter 3.675 in, Fits Groove Width 0.12 in, Free Outside Diameter 3.857 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, #4-40, Steel, Not Graded, Zinc Plated, 3/32 in Ht, 100 PK (HMSNI20-40-100P1)
- ZORO SELECT Class 8.8, M14 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 25 PK (M01070.140.0060)
- ZORO SELECT 240 lb Tension Strength, 2-3/4" L, Steel, 10 PK (U63266.050.0001)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Plain Steel Torx Drive (103137)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 11/32 in Bore Dia. (U36050.334.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 4 1/8 in Bore Dia. (U36050.412.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 9/16 in Bore Dia. (U36050.356.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 1.875 in Bore Dia., 200 PK (187RIBP)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 72 mm Bore Dia., 5 PK (M36050.072.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 12 mm Bore Dia., 100 PK (M36050.012.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 in Bore Dia., 10 PK (KG-100ST OIL)
- Zoro Select Internal Retaining Rings