Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 3 15/16 in Bore Dia.
Mfr # U36050.393.0001
Zoro # G3390451
original price:
$2.59
11% off
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 4.174 in
- Material Steel
- Finish Plain
- Thickness 0.109 in
Product Information
- Brand Zoro Select
- MFR # U36050.393.0001
- Zoro # G3390451
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 3 15/16 in |
Fits Groove Diameter | 4.174 in |
Free Outside Diameter | 4.358 in |
Fits Groove Width | 0.12 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.109 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 1 |
Location Style | Internal |
Ring Type | Housing Ring |
Ring Sub-Type | Standard |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Description
Retaining Ring,Internal,0.109 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.109 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 3 15/16 in, Fits Groove Diameter 4.174 in, Fits Groove Width 0.12 in, Free Outside Diameter 4.358 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Steel Zinc Plated Finish Square Nut - Regular, 100 pk. (SQNI20310-100BX)
- PRIME-LINE Flange Nut, 3/8"-16, Steel, Zinc Plated, 25 PK (9094294)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 12 PK (68222)
- VELCRO BRAND Reclosable Fastener Shape, Square, Rubber Adhesive, 7/8 in, 7/8 in Wd, White, 12 PK (90073)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 1/8 in Bore Dia. (U36050.312.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 1/2 in Bore Dia. (U36050.350.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 4 1/2 in Bore Dia. (U36050.450.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 5/32 in Bore Dia. (U36050.315.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 24 mm Bore Dia., 50 PK (DHO-24ST PA)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 38 mm Bore Dia. (DHO-38SA)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.75 in Bore Dia. (HO-275)
- Zoro Select Internal Retaining Rings