Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 3 1/2 in Bore Dia.
Mfr # U36050.350.0001
Zoro # G3390506
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 3.71 in
- Material Steel
- Finish Plain
- Thickness 0.109 in
Product Information
- Brand Zoro Select
- MFR # U36050.350.0001
- Zoro # G3390506
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 3 1/2 in |
Fits Groove Diameter | 3.71 in |
Free Outside Diameter | 3.89 in |
Fits Groove Width | 0.12 in |
Number of Sizes | 1 |
Clearance Diameter | 3.5 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.109 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 1 |
Location Style | Internal |
Ring Type | Retaining Ring |
Manufacturer Location | Globally Sourced |
Ring Sub-Type | Standard |
Material Grade/Class | Ungraded |
Description
Retaining Ring,Internal,0.109 in Thk, System of Measurement Not Applicable, Location Style Internal, Thickness 0.109 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 3 1/2 in, Fits Groove Diameter 3.71 in, Fits Groove Width 0.12 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 3.89 in, Clearance Diameter 3.5 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/4"-28 Hex Head Cap Screw, Plain 316 Stainless Steel, 3/4 in L, 100 PK (936548-100)
- ZORO SELECT Shoulder Screw, M12-1.75 Thr Sz, 18 mm Thr Lg, 20 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.160.0020)
- BOSTITCH Heavy Duty Staples, 0.050 x 0.019 in ga, Power Crown, 1/4 in Leg L, Steel, 1000 PK (STCR50191/4-1M)
- ZORO SELECT Flattened Head Cap Nut, 1/2"-20, Steel, Chrome Plated, 0.812 in H, 5 PK (MPB1474)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 5/32 in Bore Dia. (U36050.315.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 4 1/8 in Bore Dia. (U36050.412.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 15/32 in Bore Dia. (U36050.346.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 28 mm Bore Dia., 50 PK (DHO-28ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 64 mm Bore Dia., 10 PK (M36050.064.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 7/16 in Bore Dia., 50 PK (U36050.043.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 3/4 in Bore Dia., 10 PK (U36050.275.0001)
- Zoro Select Internal Retaining Rings