Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 3 11/32 in Bore Dia.
Mfr # U36050.334.0001
Zoro # G3390515
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 3.546 in
- Material Steel
- Finish Plain
- Thickness 0.109 in
Product Information
- Brand Zoro Select
- MFR # U36050.334.0001
- Zoro # G3390515
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 3 11/32 in |
Fits Groove Diameter | 3.546 in |
Free Outside Diameter | 3.734 in |
Fits Groove Width | 0.12 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.109 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Ring Type | Housing Ring |
Material Grade/Class | Ungraded |
Location Style | Internal |
Manufacturer Location | Globally Sourced |
Ring Sub-Type | Standard |
Description
Retaining Ring,Internal,0.109 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.109 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 3 11/32 in, Fits Groove Diameter 3.546 in, Fits Groove Width 0.12 in, Free Outside Diameter 3.734 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 35 mm L, 50 PK (M04170.140.0035)
- ZORO SELECT Tab Weld Nut, 5/16"-18, Steel, 5/8 in Wd, 63/64 in Lg, 5/64 in Ht, 50 PK (1LAK1)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 14" , Steel Zinc Plated Finish, 100 PK (03873)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (08199)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 7/8 in Bore Dia. (U36050.387.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 15/16 in Bore Dia. (U36050.393.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 1/4 in Bore Dia. (U36050.325.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 7/8 in Bore Dia., 10 PK (WHM-187)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1/4 in Bore Dia., 10 PK (HO-25SS)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 16 mm Bore Dia., 100 PK (DHO-16ST PA)
- AFTERMARKET Internal Snap Ring Fits Capello Quasar (WN-PMF-000118-PEX)
- Zoro Select Internal Retaining Rings