Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 2 5/8 in Bore Dia., 10 PK
Mfr # U36050.262.0001
Zoro # G3390619
product price: $6.69
/pk 10, $0.67/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- For Bore Diameter 2 5/8 in
- Fits Groove Diameter 2.781 in
- Material Steel
- Finish Plain
Product Information
- Brand Zoro Select
- MFR # U36050.262.0001
- Zoro # G3390619
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2 5/8 in |
Fits Groove Diameter | 2.781 in |
Free Outside Diameter | 2.9 in |
Fits Groove Width | 0.103 in |
Number of Sizes | 1 |
Clearance Diameter | 2.625 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.097 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 10 |
Material Grade/Class | Ungraded |
Ring Type | Retaining Ring |
Location Style | Internal |
Manufacturer Location | Globally Sourced |
Ring Sub-Type | Standard |
Description
Retaining Ring,Internal,0.097 In. Thk,PK10, System of Measurement Not Applicable, Location Style Internal, Thickness 0.097 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 2 5/8 in, Fits Groove Diameter 2.781 in, Fits Groove Width 0.103 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 2.9 in, Clearance Diameter 2.625 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 25 PK (U07410.037.0150)
- ZORO SELECT Tab Weld Nut, 1/4"-20, 18-8 Stainless Steel, 1/2 in Wd, 13/16 in Lg, 1/8 in Ht, 10 PK (1LAE8)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 1500 PK (FNWIS01800-1500P)
- TAMPER-PRUF SCREWS 3/4 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121560)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 11/16 in Bore Dia., 25 PK (U36050.168.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 0.375 in Bore Dia., 2000 PK (37RIBP)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 11/16 in Bore Dia. (HO-168SS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 5/16 in Bore Dia. (HO-131SS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1/4 in Bore Dia., 10 PK (HO-25SS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 in Bore Dia., 50 PK (U36050.100.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 3/8 in Bore Dia., 5 PK (WHM-137-S02)
- Zoro Select Internal Retaining Rings