Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 2 3/4 in Bore Dia., 10 PK
Mfr # U36050.275.0001
Zoro # G3390591
product price: $6.15
/pk 10, $0.62/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 2.914 in
- Material Steel
- Finish Plain
- Thickness 0.093 in
Product Information
- Brand Zoro Select
- MFR # U36050.275.0001
- Zoro # G3390591
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2 3/4 in |
Fits Groove Diameter | 2.914 in |
Free Outside Diameter | 3.05 in |
Fits Groove Width | 0.103 in |
Number of Sizes | 1 |
Clearance Diameter | 2.75 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.093 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 10 |
Location Style | Internal |
Ring Type | Retaining Ring |
Ring Sub-Type | Standard |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Description
Retaining Ring,Internal,0.093 In. Thk,PK10, System of Measurement Not Applicable, Location Style Internal, Thickness 0.093 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 2 3/4 in, Fits Groove Diameter 2.914 in, Fits Groove Width 0.103 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 3.05 in, Clearance Diameter 2.75 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-36 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07566.016.0062)
- MIDWEST FASTENER 10mm-1.5 x 45mm Zinc Plated Class 8.8 Steel Coarse Thread Carriage Bolts 4PK (31206)
- MIDWEST FASTENER Lag Screw, 5/16 in, 1 in, Stainless Steel, Hex Hex Drive, 50 PK (50634)
- ZORO SELECT Wood Screw, #12, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.021.0125)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 11/16 in Bore Dia., 10 PK (U36050.268.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 in Bore Dia., 10 PK (U36050.300.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 13/16 in Bore Dia., 10 PK (U36050.281.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 3/16 in Bore Dia. (HO-118SS)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 1/4 in Bore Dia., 5 PK (KG-125SJ)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/4 in Bore Dia., 25 PK (U36050.175.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 13/16 in Bore Dia., 25 PK (U36050.181.0001)
- Zoro Select Internal Retaining Rings