Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 2 3/16 in Bore Dia., 10 PK
Mfr # U36050.218.0001
Zoro # G3390698
original price:
$5.69
5% off
new price: $5.39
/pk 10, $0.54/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 2.318 in
- Material Steel
- Finish Plain
- Thickness 0.078 in
Product Information
- Brand Zoro Select
- MFR # U36050.218.0001
- Zoro # G3390698
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2 3/16 in |
Fits Groove Diameter | 2.318 in |
Free Outside Diameter | 2.415 in |
Fits Groove Width | 0.086 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.078 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 10 |
Ring Sub-Type | Standard |
Ring Type | Housing Ring |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Location Style | Internal |
Description
Retaining Ring,Internal,0.078 In. Thk,PK10, System of Measurement Inch, Location Style Internal, Thickness 0.078 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 2 3/16 in, Fits Groove Diameter 2.318 in, Fits Groove Width 0.086 in, Free Outside Diameter 2.415 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 1x5/32 L, Pk100 (5BY29)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09089)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51041.019.0050)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-3/4" L, Steel, 4 PK (GCPT56334)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 7/16 in Bore Dia., 10 PK (U36050.243.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 1/2 in Bore Dia., 10 PK (U36050.250.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 1/16 in Bore Dia., 10 PK (U36050.206.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 4 3/4 in Bore Dia. (U36050.475.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 32 mm Bore Dia. (DHO-32SA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 3/4 in Bore Dia. (U36050.375.0001)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 1.875 in Bore Dia. (HO-187)
- Zoro Select Internal Retaining Rings