Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 2 11/16 in Bore Dia., 10 PK
Mfr # U36050.268.0001
Zoro # G3390600
product price: $11.19
/pk 10, $1.12/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 2.848 in
- Material Steel
- Finish Plain
- Thickness 0.093 in
Product Information
- Brand Zoro Select
- MFR # U36050.268.0001
- Zoro # G3390600
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2 11/16 in |
Fits Groove Diameter | 2.848 in |
Free Outside Diameter | 2.98 in |
Fits Groove Width | 0.103 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.093 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 10 |
Material Grade/Class | Ungraded |
Ring Type | Housing Ring |
Ring Sub-Type | Standard |
Manufacturer Location | Globally Sourced |
Location Style | Internal |
Description
Retaining Ring,Internal,0.093 In. Thk,PK10, System of Measurement Inch, Location Style Internal, Thickness 0.093 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 2 11/16 in, Fits Groove Diameter 2.848 in, Fits Groove Width 0.103 in, Free Outside Diameter 2.98 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 5 PK (U07000.100.0450)
- MIDWEST FASTENER Hanger Bolt, 5/16 in Thread to 5/16"-18 Thread, 4 1/2 in, Steel, Plain Finish, 50 PK (08455)
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 2-7/16 in, Zinc Plated Steel Hex Head Hex Drive, 600 PK (313207KWS4)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 25 PK (M51050.060.0090)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 in Bore Dia., 10 PK (U36050.300.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 3/4 in Bore Dia., 10 PK (U36050.275.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 13/16 in Bore Dia., 10 PK (U36050.281.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 11/32 in Bore Dia. (U36050.334.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 2.688 in Bore Dia., 100 PK (268RIBP)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 1/8 in Bore Dia., 25 PK (U36050.112.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1/4 in Bore Dia., 25 PK (1063)
- Zoro Select Internal Retaining Rings