Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 15/16 in Bore Dia., 50 PK
Mfr # U36050.093.0001
Zoro # G3390899
original price:
$6.10
14% off
new price: $5.19
/pk 50, $0.10/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 1 in
- Material Steel
- Finish Plain
- Thickness 0.042 in
Product Information
- Brand Zoro Select
- MFR # U36050.093.0001
- Zoro # G3390899
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 15/16 in |
Fits Groove Diameter | 1 in |
Free Outside Diameter | 1.041 in |
Fits Groove Width | 0.046 in |
Number of Sizes | 1 |
Clearance Diameter | 0.9375 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.042 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 50 |
Ring Sub-Type | Standard |
Material Grade/Class | Ungraded |
Location Style | Internal |
Ring Type | Retaining Ring |
Manufacturer Location | Globally Sourced |
Description
Retaining Ring,Internal,0.042 In. Thk,PK50, System of Measurement Not Applicable, Location Style Internal, Thickness 0.042 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 15/16 in, Fits Groove Diameter 1 in, Fits Groove Width 0.046 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 1.041 in, Clearance Diameter 0.9375 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 2 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22300)
- MIDWEST FASTENER Class 8.8, M18-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 2 PK (932443)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53692)
- ZORO SELECT Thumb Screw, #4-40 Thread Size, Round, Plain 18-8 Stainless Steel, 3/32 in Head Ht, 9/16 in Lg (Z2301SS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 13/16 in Bore Dia., 50 PK (U36050.081.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 7/8 in Bore Dia., 50 PK (U36050.087.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 in Bore Dia., 50 PK (U36050.100.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 3 in Bore Dia. (WHM-300-S02)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 12 mm Bore Dia., 100 PK (M36050.012.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 5/32 in Bore Dia. (U36050.315.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 1/2 in Bore Dia. (WHM-250-S02)
- Zoro Select Internal Retaining Rings