Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 150 mm Bore Dia.
Mfr # M36050.150.0001
Zoro # G2647657
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Groove Diameter 155 mm
- Material Steel
- Finish Plain
- Thickness 4 mm
- System of Measurement Metric
Product Information
- Brand Zoro Select
- MFR # M36050.150.0001
- Zoro # G2647657
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 150 mm |
Fits Groove Diameter | 155 mm |
Free Outside Diameter | 158 mm |
Clearance Dia. (Compressed) | 124.8 mm |
Clearance Dia. (Expanded) | 124.8mm |
Fits Groove Width | 4.15 mm |
Clearance Diameter | 124.8 mm |
Clearance Diameter Type | Compressed |
Details
Item | Retaining Ring,Internal,4 mm Thk |
Material | Steel |
Finish | Plain |
Thickness | 4 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Location Style | Internal |
Material Quality Standards | DIN 472 |
Ring Sub-Type | Standard |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Ring Type | Housing Ring |
Description
Retaining Ring,Internal,4 mm Thk, System of Measurement Metric, Location Style Internal, Thickness 4 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 150 mm, Fits Groove Diameter 155 mm, Fits Groove Width 4.15 mm, Free Outside Diameter 158 mm, Clearance Diameter 124.8 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack, Manufacturer Location Globally Sourced
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 x 2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31903)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 20 PK (33962)
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length (A2470160040)
- L.H. DOTTIE Self-Drilling Screw, #12-14 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (TEKHW1234)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 155 mm Bore Dia. (M36050.155.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 160 mm Bore Dia. (M36050.160.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 180 mm Bore Dia. (M36050.180.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 18 mm Bore Dia., 50 PK (DHO-18ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/8 in Bore Dia., 25 PK (U36050.137.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 6 3/4 in Bore Dia. (U36050.675.0001)
- AFTERMARKET Internal Snap Ring Fits Capello Quasar (WN-PMF-000153-PEX)
- Zoro Select Internal Retaining Rings