Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 13 mm Bore Dia., 50 PK
Mfr # M36050.013.0001
Zoro # G2648311
product price: $2.99
/pk 50, $0.06/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 13.6 mm
- Material Steel
- Finish Plain
- Thickness 1 mm
Product Information
- Brand Zoro Select
- MFR # M36050.013.0001
- Zoro # G2648311
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 13 mm |
Fits Groove Diameter | 13.6 mm |
Free Outside Diameter | 14.1 mm |
Clearance Dia. (Expanded) | 5.4mm |
Fits Groove Width | 1.1 mm |
Clearance Dia. (Compressed) | 5.4 mm |
Number of Sizes | 1 |
Clearance Diameter | 5.4 mm |
Clearance Diameter Type | Compressed |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 1 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Number of Pieces | 50 |
Location Style | Internal |
Manufacturer Location | Globally Sourced |
Material Quality Standards | DIN 472 |
Material Grade/Class | Ungraded |
Ring Sub-Type | Standard |
Ring Type | Housing Ring |
Description
Retaining Ring,Internal,1 mm Thk,PK50, System of Measurement Metric, Location Style Internal, Thickness 1 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 13 mm, Fits Groove Diameter 13.6 mm, Fits Groove Width 1.1 mm, Free Outside Diameter 14.1 mm, Clearance Diameter 5.4 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Small Draw Stud, 3/8", 24 x 3/4", 16, 3/8"-24 Thread to 3/4"-16 Thread, 4.5 (902-482-SDS)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 13/64 in Ht, 50 PK (4CAP3)
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 6 PK (72113)
- ZORO SELECT Set Screw, M6 x 1mm, 5mm L, PK100 (M51240.060.0005)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 15 mm Bore Dia., 50 PK (M36050.015.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 11/16 in Bore Dia., 10 PK (U36050.268.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 1/8 in Bore Dia., 25 PK (U36050.112.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 24 mm Bore Dia., 50 PK (DHO-24ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3/4 in Bore Dia., 50 PK (U36050.075.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 1/8 in Bore Dia., 5 PK (KG-112SJ)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 9 in Bore Dia. (U36050.900.0001)
- Zoro Select Internal Retaining Rings