Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 100 mm Bore Dia., 5 PK
Mfr # M36050.100.0001
Zoro # G2647745
original price:
$9.63
18% off
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Groove Diameter 103.5 mm
- Material Steel
- Finish Plain
- Thickness 3 mm
- System of Measurement Metric
Product Information
- Brand Zoro Select
- MFR # M36050.100.0001
- Zoro # G2647745
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 100 mm |
Fits Groove Diameter | 103.5 mm |
Free Outside Diameter | 105.5 mm |
Clearance Dia. (Compressed) | 80.6 mm |
Clearance Dia. (Expanded) | 80.6mm |
Fits Groove Width | 3.15 mm |
Clearance Diameter Type | Compressed |
Clearance Diameter | 80.6 mm |
Details
Item | Retaining Ring,Internal,3 mm Thk,PK5 |
Material | Steel |
Finish | Plain |
Thickness | 3 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Location Style | Internal |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Ring Type | Housing Ring |
Ring Sub-Type | Standard |
Material Quality Standards | DIN 472 |
Description
Retaining Ring,Internal,3 mm Thk,PK5, System of Measurement Metric, Location Style Internal, Thickness 3 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 100 mm, Fits Groove Diameter 103.5 mm, Fits Groove Width 3.15 mm, Free Outside Diameter 105.5 mm, Clearance Diameter 80.6 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04104.075.0500)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 100 PK (M38400.080.0038)
- PROTO RETAINING RING 1" DR (POJRR10042)
- ZORO SELECT Double-End Threaded Stud, 5/16"-24 Thread to 5/16"-24 Thread, 6 in, Steel, Zinc Plated (LINK31206EZ)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 88 mm Bore Dia., 5 PK (M36050.088.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 98 mm Bore Dia., 5 PK (M36050.098.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 34 mm Bore Dia. (DHO-34ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 41 mm Bore Dia., 25 PK (M36050.041.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 5/16 in Bore Dia., 25 PK (KG-31ST OIL)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 50 mm Bore Dia. (DHO-50ST PA)
- AFTERMARKET Internal Snap Ring Fits Capello Quasar (WN-PMF-000006-PEX)
- Zoro Select Internal Retaining Rings