Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 1 3/4 in Bore Dia., 25 PK
Mfr # U36050.175.0001
Zoro # G3390768
original price:
$16.70
31% off
new price: $11.39
/pk 25, $0.46/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 1.858 in
- Material Steel
- Finish Plain
- Thickness 0.062 in
Product Information
- Brand Zoro Select
- MFR # U36050.175.0001
- Zoro # G3390768
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 3/4 in |
Fits Groove Diameter | 1.858 in |
Free Outside Diameter | 1.942 in |
Fits Groove Width | 0.068 in |
Number of Sizes | 1 |
Clearance Diameter | 1.75 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.062 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 25 |
Ring Type | Retaining Ring |
Location Style | Internal |
Ring Sub-Type | Standard |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Description
Retaining Ring,Internal,0.062 In. Thk,PK25, System of Measurement Not Applicable, Location Style Internal, Thickness 0.062 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 3/4 in, Fits Groove Diameter 1.858 in, Fits Groove Width 0.068 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 1.942 in, Clearance Diameter 1.75 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Eye Bolt With Shoulder, M16, 27 mm Shank, 35 mm ID, Steel, Bright (K0767.16)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 1-31/32 in Shaft Dia, 25 PK (U36000.196.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51458.050.0001)
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (25F50KCS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 7/8 in Bore Dia., 25 PK (U36050.187.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 in Bore Dia., 25 PK (U36050.200.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 15/16 in Bore Dia., 25 PK (U36050.193.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 7/16 in Bore Dia., 25 PK (U36050.143.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/4 in Bore Dia. (HO-125SS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 11/32 in Bore Dia. (U36050.334.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 1/8 in Bore Dia., 5 PK (WHM-212)
- Zoro Select Internal Retaining Rings