Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 1 15/16 in Bore Dia., 25 PK
Mfr # U36050.193.0001
Zoro # G3390731
product price: $9.79
/pk 25, $0.39/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 2.056 in
- Material Steel
- Finish Plain
- Thickness 0.062 in
Product Information
- Brand Zoro Select
- MFR # U36050.193.0001
- Zoro # G3390731
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 15/16 in |
Fits Groove Diameter | 2.056 in |
Free Outside Diameter | 2.141 in |
Fits Groove Width | 0.068 in |
Number of Sizes | 1 |
Clearance Diameter | 1.9375 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.062 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 25 |
Ring Type | Retaining Ring |
Ring Sub-Type | Standard |
Location Style | Internal |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Description
Retaining Ring,Internal,0.062 In. Thk,PK25, System of Measurement Not Applicable, Location Style Internal, Thickness 0.062 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 15/16 in, Fits Groove Diameter 2.056 in, Fits Groove Width 0.068 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 2.141 in, Clearance Diameter 1.9375 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Plain, 5/8 in OD, 2 PK (ZA0152-SS32)
- ZORO SELECT 1/4"-20 x 1 in Slotted Binding Machine Screw, Plain Nylon, 25 PK (012520B100)
- HILLMAN 100Pk #8 Finish Washer (310170)
- ZORO SELECT Lag Screw, 5/16 in, 4 in, Steel, Zinc Plated Hex External Hex Drive, 300 PK (B08280.031.0400)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 5/8 in Bore Dia., 25 PK (U36050.162.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 11/16 in Bore Dia., 25 PK (U36050.168.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 in Bore Dia., 25 PK (U36050.200.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 2.125 in Bore Dia., 200 PK (212RIBP)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 6 3/4 in Bore Dia. (U36050.675.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 65 mm Bore Dia., 5 PK (M36050.065.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 0.25 in Bore Dia., 100 PK (25RISS)
- Zoro Select Internal Retaining Rings