Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Oil Finish, 5/8 in Bore Dia., 25 PK
Mfr # WHM-62
Zoro # G3077085
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 0.665 in
- Material Steel
- Finish Oil
- Thickness 0.035 in
Product Information
- Brand Zoro Select
- MFR # WHM-62
- Zoro # G3077085
- UPC # 848790034795
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 5/8 in |
Fits Groove Diameter | 0.665 in |
Free Outside Diameter | 0.675 in |
Fits Groove Width | 0.039 in |
Fits Groove Depth | 0.02 in |
Groove Width Tolerance | +0.003/-0.000 in |
Groove Dia. Tolerance | +/-0.002 in |
Number of Sizes | 1 |
Groove Diameter Tolerance | +/-0.002 in |
Description
Spiral Retaining Ring,0.035 In. Thk,PK25, System of Measurement Inch, Location Style Internal, Thickness 0.035 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 5/8 in, Fits Groove Diameter 0.665 in, Fits Groove Width 0.039 in, Fits Groove Depth 0.02 in, Free Outside Diameter 0.675 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength 221,000 psi, Ring Type Spiral Retaining Ring, Material Quality Standards ANSI, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 1/16 in Shaft Dia, 100 PK (SE-6ST PA)
- ITW BEE LEITZKE Clevis Pin, Stl, 7/16x1 1/4 L, PK10 (WWG-CLP-257)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 5 PK (65504)
- CALBRITE Split Lock Washer, For Screw Size 1/4 in 316 Stainless Steel, Brite Finish (S60200LW00)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 6 1/4 in Bore Dia. (U36050.625.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 88 mm Bore Dia., 5 PK (M36050.088.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 5/16 in Bore Dia., 10 PK (HO-31SS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 40 mm Bore Dia., 25 PK (M36050.040.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 52 mm Bore Dia., 25 PK (M36050.052.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 62 mm Bore Dia., 10 PK (M36050.062.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 5/8 in Bore Dia. (HO-262SS)
- Zoro Select Internal Retaining Rings