Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Oil Finish, 1 3/4 in Bore Dia., 10 PK
Mfr # WHM-175
Zoro # G3000837
product price: $12.89
/pk 10, $1.29/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 1.858 in
- Material Steel
- Finish Oil
- Thickness 0.062 in
Product Information
- Brand Zoro Select
- MFR # WHM-175
- Zoro # G3000837
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 3/4 in |
Fits Groove Diameter | 1.858 in |
Free Outside Diameter | 1.876 in |
Fits Groove Width | 0.068 in |
Fits Groove Depth | 0.054 in |
Groove Width Tolerance | +0.004/-0.000 in |
Groove Dia. Tolerance | +/-0.005 in |
Number of Sizes | 1 |
Groove Diameter Tolerance | +/-0.005 in |
Description
Spiral Retaining Ring,0.062 In. Thk,PK10, System of Measurement Inch, Location Style Internal, Thickness 0.062 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 3/4 in, Fits Groove Diameter 1.858 in, Fits Groove Width 0.068 in, Fits Groove Depth 0.054 in, Free Outside Diameter 1.876 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength 211,000 psi, Ring Type Spiral Retaining Ring, Material Quality Standards ANSI, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TITANIUM M6-1.00 Socket Head Cap Screw, Plain Titanium, 80 mm Length (0017214)
- ZORO SELECT Key Stock, Carbon Steel, 12 in L, 9 mm W, 14 mm H (WWG311409305)
- ZORO SELECT Spring Pin, Slot, 5/8x1/16 L, PK100 (5BU72)
- ZORO SELECT Socket Set Screw, Oval, 3/8-16x3/8, PK100 (U07845.037.0037)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 7/8 in Bore Dia., 10 PK (WHM-187)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 in Bore Dia., 5 PK (WHM-200)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 5/8 in Bore Dia., 10 PK (WHM-162)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 1/8 in Bore Dia. (WHM-212-S02)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 170 mm Bore Dia. (M36050.170.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 1/2 in Bore Dia., 5 PK (WHM-150-S02)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 1/2 in Bore Dia., 25 PK (HO-150ST ZD)
- Zoro Select Internal Retaining Rings