Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Black Phosphate Finish, 70 mm Bore Dia.
Mfr # DHO-70ST PA
Zoro # G2859044
$0.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 73 mm
- Material Steel
- Finish Black Phosphate
- Thickness 2.5 mm
Product Information
- Brand Zoro Select
- MFR # DHO-70ST PA
- Zoro # G2859044
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 70 mm |
Fits Groove Diameter | 73 mm |
Free Outside Diameter | 74.5 mm |
Fits Groove Depth | 1.5 mm |
Fits Groove Width | 2.65 mm |
Hole Dia. | 3 mm |
Groove Dia. Tolerance | +0.30mm |
Number of Sizes | 1 |
Groove Diameter Tolerance | +0.300/-0.000 mm |
Description
Retaining Ring,Internal,2.5 mm Thk, System of Measurement Metric, Location Style Internal, Thickness 2.5 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 70 mm, Fits Groove Diameter 73 mm, Fits Groove Width 2.65 mm, Fits Groove Depth 1.5 mm, Free Outside Diameter 74.5 mm, Material Steel, Finish Black Phosphate, Material Grade/Class Ungraded, Tensile Strength 150,000 psi, Ring Type Housing Ring, Material Quality Standards DIN 472, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 3/8/2016, 72 in, Carbon Steel (713128)
- ZORO SELECT M4-0.70 x 7.3 mm Slotted Flat Machine Screw, Plain Nylon, 25 PK (50M040070H010)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45643)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 100 mm L, 25 PK (M04110.120.0100)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 80 mm Bore Dia. (DHO-80ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 65 mm Bore Dia., 5 PK (M36050.065.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 3/4 in Bore Dia., 10 PK (U36050.275.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 11/16 in Bore Dia., 10 PK (U36050.268.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 in Bore Dia., 25 PK (U36050.200.0001)
- ZORO SELECT Internal Self-Locking Push-On Retaining Ring, Steel, Plain Finish, 3/4 in Bore Dia., 50 PK (U36231.075.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 5/8 in Bore Dia., 10 PK (WHM-62-S02)
- Zoro Select Internal Retaining Rings