Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Black Phosphate Finish, 2.375 in Bore Dia., 200 PK
Mfr # 237RIBP
Zoro # G4810615
product price: $114.99
/pk 200, $0.57/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Black Phosphate
- Thickness 0.078 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 237RIBP
- Zoro # G4810615
- Country of Origin Taiwan, Province of China
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2.375 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.078 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 200 |
Description
2.375 Internal Retaining Ring Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Chrome Plated Finish, 50 PK (MPB1003)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 2 3/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.037.0275)
- ZORO SELECT #10-24 x 1/2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRY3)
- X1 TOOLS 3/16" x 2-3/8" Removable-Screw Anchors (Molly Bolt) for Drywall, Plaster, and Wood Paneling (1 Bolt) (X1E-CON-BOL-MOL-1040x1)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 2.125 in Bore Dia., 200 PK (212RIBP)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 2.5 in Bore Dia., 200 PK (250RIBP)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 1/8 in Bore Dia., 5 PK (WHM-212)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 105 mm Bore Dia., 5 PK (M36050.105.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 11 mm Bore Dia., 5 PK (DHO-11SA)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 5/8 in Bore Dia. (KG-262SJ)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 1.312 in Bore Dia., 500 PK (131RIBP)
- Zoro Select Internal Retaining Rings