Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Black Phosphate Finish, 1.938 in Bore Dia., 200 PK
Mfr # 193RIBP
Zoro # G4780332
product price: $61.35
/pk 200, $0.31/ea
$61.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Material Steel
- Finish Black Phosphate
- Thickness 0.062 in
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 193RIBP
- Zoro # G4780332
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1.938 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Black Phosphate |
Thickness | 0.062 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 200 |
Description
Retaining Rings, 1.938 INTERNAL R,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHEAD Wedge Anchor, 1/2" Dia., 5-1/2" L, Hot Dipped Galvanized, 10 PK (12021)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 3/4 in Shaft Dia, 5 PK (WSM-75-S02)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2-1/4 in L, 1/4 in Sq, 10 PK (WWG-30018)
- HERITAGE Lynch Pin, 1/4"x1-3/8", Zinc Yellow (LP-250-1375)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 1.875 in Bore Dia., 200 PK (187RIBP)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 1.812 in Bore Dia., 500 PK (181RIBP)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 72 mm Bore Dia., 5 PK (M36050.072.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 1/8 in Bore Dia. (WHM-212-S02)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1/4 in Bore Dia., 25 PK (1063)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1/4 in Bore Dia., 50 PK (U36050.025.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 0.812 in Bore Dia., 1000 PK (81RIBP)
- Zoro Select Internal Retaining Rings