Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Stainless Steel, Plain Finish, 50 mm Bore Dia.
Mfr # DHO-50SA
Zoro # G2538672
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 53 mm
- Material Stainless Steel
- Finish Plain
- Thickness 2 mm
Product Information
- Brand Zoro Select
- MFR # DHO-50SA
- Zoro # G2538672
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 50 mm |
Fits Groove Diameter | 53 mm |
Free Outside Diameter | 54.2 mm |
Hole Dia. | 2.5 mm |
Fits Groove Depth | 1.5 mm |
Fits Groove Width | 2.15 mm |
Groove Dia. Tolerance | +0.30mm |
Number of Sizes | 1 |
Groove Diameter Tolerance | +0.300/-0.000 mm |
Description
Retaining Ring,Internal,2 mm Thk, System of Measurement Metric, Location Style Internal, Thickness 2 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 50 mm, Fits Groove Diameter 53 mm, Fits Groove Width 2.15 mm, Fits Groove Depth 1.5 mm, Free Outside Diameter 54.2 mm, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 150,000 psi, Ring Type Housing Ring, Material Quality Standards DIN 1.4122, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 100 PK (M01200.050.0030)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 1/4" Dia., 3-1/4" L, Steel Galvanized, 20 PK (2814314)
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Black Oxide Finish, 10 PK (Z8820)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 3 in Shank, 3/4 in ID, Steel, Zinc Plated, 10 PK (U17420.037.0300)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 60 mm Bore Dia. (DHO-60SA)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1.25 in Bore Dia., 100 PK (125RISS)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 38 mm Bore Dia. (DHO-38ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 3 in Bore Dia., 5 PK (WHM-300)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 3/8 in Bore Dia., 25 PK (KG-37ST OIL)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 1/2 in Bore Dia., 10 PK (WHM-150)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 11/16 in Bore Dia. (HO-168SS)
- Zoro Select Internal Retaining Rings