Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Stainless Steel, Plain Finish, 1 7/16 in Bore Dia.
Mfr # HO-143SS
Zoro # G3053881
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 1.528 in
- Material Stainless Steel
- Finish Plain
- Thickness 0.05 in
Product Information
- Brand Zoro Select
- MFR # HO-143SS
- Zoro # G3053881
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 7/16 in |
Fits Groove Diameter | 1.528 in |
Free Outside Diameter | 1.596 in |
Clearance Dia. (Released) | 1.15 in |
Fits Groove Width | 0.056 in |
Fits Groove Depth | 0.045 in |
Groove Width Tolerance | +0.004/-0.000 in |
Groove Dia. Tolerance | +/-0.004 in |
Clearance Dia. (Compressed) | 1.06 in |
Hole Dia. | 0.078 in |
Number of Sizes | 1 |
Groove Diameter Tolerance | +/-0.004 in |
Clearance Diameter | 1.15 in |
Clearance Diameter Type | Expanded |
Description
Retaining Ring,Internal,0.05 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.05 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 7/16 in, Fits Groove Diameter 1.528 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.045 in, Free Outside Diameter 1.596 in, Clearance Diameter 1.15 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 150,000 psi, Ring Type Housing Ring, Clearance Diameter Type Expanded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 8 PK (33745)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 316 Stainless Steel Plain Finish, 5 PK (WAS40512)
- DEWALT Screw-Bolt+ Concrete Screw, 6 in L, Steel Galvanized, 25 PK (PFM1461480)
- MIDWEST FASTENER T-Nut, 3 Prongs, #8-32, Steel, Zinc Plated, 100 PK (03776)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/8 in Bore Dia. (HO-112SS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/2 in Bore Dia. (HO-150SS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/4 in Bore Dia. (HO-125SS)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 5 in Bore Dia. (KG-500SJ)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 72 mm Bore Dia., 5 PK (M36050.072.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish (GGS_85599)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 20 mm Bore Dia., 50 PK (DHO-20ST PA)
- Zoro Select Internal Retaining Rings