Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Stainless Steel, Plain Finish, 1 3/8 in Bore Dia.
Mfr # HO-137SS
Zoro # G3327685
original price:
$2.38
3% off
new price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 1.461 in
- Material Stainless Steel
- Finish Plain
- Thickness 0.05 in
Product Information
- Brand Zoro Select
- MFR # HO-137SS
- Zoro # G3327685
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 3/8 in |
Fits Groove Diameter | 1.461 in |
Free Outside Diameter | 1.526 in |
Hole Dia. | 0.078 in |
Fits Groove Depth | 0.043 in |
Clearance Dia. (Compressed) | 0.99 in |
Fits Groove Width | 0.056 in |
Groove Width Tolerance | +0.004/-0.000 in |
Groove Dia. Tolerance | +/-0.004 in |
Clearance Dia. (Released) | 1.07 in |
Number of Sizes | 1 |
Clearance Diameter | 1.07 in |
Groove Diameter Tolerance | +/-0.004 in |
Description
Retaining Ring,Internal,0.05 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.05 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 3/8 in, Fits Groove Diameter 1.461 in, Fits Groove Width 0.056 in, Fits Groove Depth 0.043 in, Free Outside Diameter 1.526 in, Clearance Diameter 1.07 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 150,000 psi, Ring Type Housing Ring, Material Quality Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, M4.8 x 20 mm, Black Phosphate Steel Truss Head Phillips Drive, 50 PK (10692PK)
- ZORO SELECT Taper Pin, Steel, 8 x 28mm, PK5 (M39012.080.0028)
- ZORO SELECT Woodruff Key, 1/4 x 3/4 in Key Size, 91 SAE Number, 0.297 in H, C-1035 Steel Plain, 50 PK (WWG-WKC-091)
- DURASPIN Drywall Screw, #8 x 2 in, Steel, Flat Head Square Drive, 1000 PK (08G200CKLFPS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 5/16 in Bore Dia. (HO-131SS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/8 in Bore Dia. (HO-112SS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 3/16 in Bore Dia. (HO-118SS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 3/8 in Bore Dia., 10 PK (U36050.237.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1/4 in Bore Dia., 25 PK (1063)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 13/16 in Bore Dia., 25 PK (U36050.181.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 7 1/2 in Bore Dia. (U36050.750.0001)
- Zoro Select Internal Retaining Rings