Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 1/2 in Bore Dia.
Mfr # WHM-250-S02
Zoro # G3045226
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 2.648 in
- Material 18-8 Stainless Steel
- Finish Plain
- Thickness 0.078 in
Product Information
- Brand Zoro Select
- MFR # WHM-250-S02
- Zoro # G3045226
- Country of Origin United States
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 2 1/2 in |
Fits Groove Diameter | 2.648 in |
Free Outside Diameter | 2.667 in |
Groove Dia. Tolerance | +/-0.006 in |
Groove Width Tolerance | +0.005/-0.000 in |
Fits Groove Depth | 0.074 in |
Fits Groove Width | 0.086 in |
Number of Sizes | 1 |
Groove Diameter Tolerance | +/-0.006 in |
Description
Spiral Retaining Ring,0.078 In. Thk, System of Measurement Inch, Location Style Internal, Thickness 0.078 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 2 1/2 in, Fits Groove Diameter 2.648 in, Fits Groove Width 0.086 in, Fits Groove Depth 0.074 in, Free Outside Diameter 2.667 in, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 165,000 psi, Ring Type Spiral Retaining Ring, Material Quality Standards ANSI, Manufacturer Location Made in USA*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Plow Bolt, 7/16"-14 Thrd Sz, 1-3/4" L, Flat Head, Steel, Plain, 50 PK (01235)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.013.0125)
- ZORO SELECT Wedge Anchor, 1/4" Dia., 3-1/4" L, 18-8 Stainless Steel Plain, 50 PK (U70420.025.0325)
- GRIP-RITE Roofing Nail, 1-1/4 in L, 3D, Steel, Bright Finish, 14 ga (3C)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 3/8 in Bore Dia. (KG-237SJ)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 1/4 in Bore Dia. (KG-225SJ)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 1/8 in Bore Dia. (WHM-212-S02)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 75 mm Bore Dia., 5 PK (M36050.075.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 15/16 in Bore Dia., 25 PK (U36050.193.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 22 mm Bore Dia. (DHO-22SA)
- 3M Internal Retaining Ring, Steel, Plain Finish (30387)
- Zoro Select Internal Retaining Rings